Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 113 in. OC
Mfr # BX110
Zoro # G609710413
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 113 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 113 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.98 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 113 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37050H)
- FESTO Plastic Tubing PUN-12X2-SW (PUN-12X2-SW)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302-2RS (6302 2RS/C3 PRX)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (A65/4L670)
- Pix Power Transmission Belts