Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 111 in. OC
Mfr # BX108
Zoro # G309710539
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 111 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 111 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.96 |
Description
Belt, BX Cogged, 21/32 x 111 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11 N (11 N)
- BESTORQ 3VX740 Cogged Belt, 74 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX740)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- PIX V-Belt, Variable Speed 1-13/16 X 90.6 (2926V906)
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- PIX Belt, BX Cogged, 21/32 x 46 in. OC (BX43)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- PIX Belt, C, 7/8 x 50 in. OC (C46)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- Pix V-Belts