Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 108 in. OC
Mfr # BX105
Zoro # G109710487
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 108 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 108 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.94 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 108 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 250 Cu In Steel 10 (P4301)
- CHICAGO PNEUMATIC Blade-set-rotor (CA144889)
- PIX Poly Rib J Belt, 23 in. EL-7 Rib (230J7)
- PIX Belt, C, 7/8 x 224 in. OC (C220)
- PIX V-Belt, Cogged 5/8 X 64 (5VX640)
- PIX Belt, 8V, 1 x 200 in. OC, 4 Band (4H8V2000)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- PIX Belt, SPZ, 10 x 1012mm LP (SPZ1012)
- DAYTON A92 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6A152)
- Pix V-Belts