Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 105 in. OC
Mfr # BX102
Zoro # G309710607
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 105 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 105 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.91 |
Description
Belt, BX Cogged, 21/32 x 105 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- REELCRAFT Service Kit, 7000 Latch Parts (S602299)
- MILLENNIUM FILTER Hydraulic Filter, replaces TENNANT 65221, Suction, 15 micron (ZX-65221)
- D&D 56" Outside Length, 2/3" Top Width, 1 Ribs (BX53)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX PIX, A21/4L230, V-Belt 1/2 X 23 (A21/4L230)
- PIX Belt, BX Cogged, 21/32 x 101 in. OC (BX98)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX Belt, BB, 21/32 x 115.6 in. OC (BB111)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- Pix Power Transmission Belts