Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 101 in. OC
Mfr # BX98
Zoro # G009713762
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 101 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 101 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.88 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 101 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYERS TIRE SUPPLY Valve Spring (MTS43-403147)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 3/4-IK BUSHING (1610 X 3/4-IK BUSHING)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Stl (2517 X 1-1/8)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- PIX Belt, XPZ Cogged, 10 x 950mm LP (XPZ950)
- PIX PIX, A57/4L590, V-Belt 1/2 X 59 (A57/4L590)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- PIX V-Belt, Cogged 5/8 X 55 (5VX550)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- D&D 40 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX405)
- Pix Power Transmission Belts