Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 100 in. OC
Mfr # BX97
Zoro # G309713707
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 100 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 100 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.87 |
Description
Belt, BX Cogged, 21/32 x 100 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (80BS10 1 1/4)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- PIX Belt, B/5L, 21/32 x 315 in. OC (B312)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- DAYTON 4L380 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380)
- Pix V-Belts