Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 100 in. OC, 4 Band
Mfr # 4HBX97
Zoro # G209718512
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 4
- Top Width 21/32"
- Outside Length 100 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 100 in |
Details
V-Belt Section | BX |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 4.24 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 100 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1644)
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 12 pk-Pint, 12PK (11741-12)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- SPEEDAIRE Air Compressor Pump, 1 1/2, 2, 1 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX6)
- PIX Belt, AX Cogged, 1/2 x 80 in. OC (AX78)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- PIX Belt, B Kevlar, 5/8 x 44 in. OC (B41K)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- BESTORQ 5VX710 Cogged Belt, 71 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX710)
- Pix Power Transmission Belts