Shop All V-Belts
Pix
Belt, BB, 21/32 x 85.6 in. OC
Mfr # BB81
Zoro # G209721093
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 85.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 85.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.01 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, BB, 21/32 x 85.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- PIX Belt, B/5L, 21/32 x 135 in. OC (B132)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- PIX Poly Rib J Belt, 39 in. EL-4 Rib (390J4)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- Pix V-Belts