Shop All V-Belts
Pix
Belt, BB, 21/32 x 74.6 in. OC
Mfr # BB70
Zoro # G009720685
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 74.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 74.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 0.87 |
Description
Belt, BB, 21/32 x 74.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- NTN Radial Bearing, Shield, 0.5000 In. Bore (R8ZZC3/5C)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- SUPCO Molded Cogged V Belt, AX75 (AX75)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- PIX V-Belt, Cogged 5/8 X 67 (5VX670)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Belt, BX Cogged, 21/32 x 73 in. OC (BX70)
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1557)
- Pix V-Belts