Shop All V-Belts
Pix
Belt, BB, 21/32 x 214.6 in. OC
Mfr # BB210
Zoro # G009719696
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 214.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 214.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 2.62 |
Description
Belt, BB, 21/32 x 214.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI F/B Sheaves, #2AK32X1 KWY 1/4 X1/8 (2AK32X1 KWY 1/4 X1/8)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 1/2'' Bore - Die Cast (5125012)
- BESTORQ XL Timing Belts (260XL037)
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- PIX Belt, B Kevlar, 5/8 x 94 in. OC (B91K)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC, 4 Band (4HBX97)
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- Pix V-Belts