Shop All V-Belts
Pix
Belt, BB, 21/32 x 173.6 in. OC
Mfr # BB169
Zoro # G909719819
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 173.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 173.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 2.11 |
Description
Belt, BB, 21/32 x 173.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- PIX Belt, XPA Cogged, 13 x 1000mm LP (XPA1000)
- PIX Belt, CX Cogged, 7/8 x 56 in. OC (CX52)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- PIX V-Belt, 1 X 160 (8V1600)
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- DAYTON 2/B112 Banded V-Belt, 115-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC7)
- Pix V-Belts