Shop All V-Belts
Pix
Belt, BB, 21/32 x 128.6 in. OC
Mfr # BB124
Zoro # G209718604
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 128.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 128.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.55 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, BB, 21/32 x 128.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Bladder (CR708025)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- CARLISLE 280J6 Vee-Rib Belt (280J6)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX PIX, B117, V-Belt 5/8 X 120 (B117)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- Pix Power Transmission Belts