Shop All V-Belts
Pix
Belt, BB, 21/32 x 124.6 in. OC
Mfr # BB120
Zoro # G509718724
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 124.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 124.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.5 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, BB, 21/32 x 124.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60312-1208 (G60312-1208)
- INGERSOLL-RAND Anvil Assembly Length (231B-A626)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- PIX Belt, A/4L, 1/2 x 204 in. OC (A202)
- PIX V-Belt, Cogged 3/8 X 35 (3VX350)
- BESTORQ CX155 Cogged Belt, 159 in Outside Length, 7/8 in Top Width, 1 Ribs (CX155)
- Pix V-Belts