Shop All V-Belts
Pix
Belt, BB, 21/32 x 115.6 in. OC
Mfr # BB111
Zoro # G409718657
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 115.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 115.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.38 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, BB, 21/32 x 115.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.838 In Od X 0.725 In W; Case Carburized Steel (14283)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- PIX V-Belt, Kevlar 3/8 X 21 (3L210K)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- DAYTON BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (6A133)
- Pix Power Transmission Belts