Shop All V-Belts
Pix
Belt, BB, 21/32 x 112.6 in. OC
Mfr # BB108
Zoro # G509718595
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 112.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 112.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 1.35 |
Description
Belt, BB, 21/32 x 112.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- PIX Belt, SPA, 13 x 1257mm LP (SPA1257)
- PIX Belt, C, 7/8 x 138 in. OC (C134)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX V-Belt, 5/8 X 224 (5V2240)
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- Pix Power Transmission Belts