Shop All V-Belts
Pix
Belt, BB, 21/32 x 109.6 in. OC
Mfr # BB105
Zoro # G909718836
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 109.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 109.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 1.31 |
Description
Belt, BB, 21/32 x 109.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- DEUBLIN Union, M35 x 1.5 RH Rotor (250-094-014)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 (SH6-6208ZZEC3)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- PIX V-Belt, 3/8 X 66 (3V660)
- PIX Belt, XPZ Cogged, 10 x 1162mm LP (XPZ1162)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX V-Belt, Kevlar 3/8 X 27 (3L270K)
- PIX V-Belt, Variable Speed 1-3/16 X 80.6 (1922V806)
- Pix V-Belts