Shop All V-Belts
Pix
Belt, BB, 21/32 x 106.6 in. OC
Mfr # BB102
Zoro # G009718941
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 106.6 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 106.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.27 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, BB, 21/32 x 106.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD BLUE (S) 20 Gal Horiz Port; 5.5 HP; VT4900; Honda GX160; 135 PSI w regulator (VT6171)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- TRICO Oiler, Constant Level (30003)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- PIX Belt, XPZ Cogged, 10 x 2000mm LP (XPZ2000)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- PIX Belt, B/5L, 21/32 x 225 in. OC (B222)
- PIX Poly Rib J Belt, 13 in. EL-4 Rib (130J4)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- PIX Belt, SPB, 17 x 3925mm LP (SPB3925)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- Pix Power Transmission Belts