Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 89 in. OC
Mfr # B86/5L890
Zoro # G309717675
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 89 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 89 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.89 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 89 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MOR (4604-24-20)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, D, 1 1/4 x 425 in. OC (D420)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- DAYTON 3L140 V-Belt, 14" Outside Length, 3/8" Top Width, 1 Ribs (3GWD5)
- Pix V-Belts