Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 88 in. OC
Mfr # B85/5L880
Zoro # G009717784
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 88 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 88 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.88 |
Description
Belt, B/5L, 21/32 x 88 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- VELVAC Constant Torq Clamp 1-1/16 - 2 (022424)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- PIX Belt, B Kevlar, 5/8 x 188 in. OC (B185K)
- PIX Belt, BB, 21/32 x 107.6 in. OC (BB103)
- PIX Belt, SPA, 13 x 975mm LP (SPA975)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- PIX PIX, A56/4L580, V-Belt 1/2 X 58 (A56/4L580)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 1330 Riding Lawn Mower Replacement Belt, A57LG (A57LG)
- Pix Power Transmission Belts