Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 84 in. OC
Mfr # B81/5L840
Zoro # G409717889
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 84 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 84 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.84 |
Description
Belt, B/5L, 21/32 x 84 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-D)
- D&D 123" Outside Length, 2/3" Top Width, 1 Ribs (B120)
- MARTIN SPROCKET & GEAR Spk Roller Torque Limiter, 80TTA26-70 (80TTA26-70)
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- BESTORQ Aftermarket John Deere E35 (Belt, Drive) Edger Replacement Belt, A28LG (A28LG)
- Pix Power Transmission Belts