Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 83 in. OC
Mfr # B80/5L830
Zoro # G909717914
original price:
$9.45
4% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 83 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 83 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.83 |
Description
Belt, B/5L, 21/32 x 83 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- PIX Belt, BB, 21/32 x 123.6 in. OC (BB119)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- PIX Belt, 5V, 5/8 x 112 in. OC, 3 Band (3H5V1120)
- PIX Belt, BX Cogged, 21/32 x 31 in. OC (BX28)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007915)
- Pix V-Belts