Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 82 in. OC
Mfr # B79/5L820
Zoro # G809717113
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 82 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 82 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.82 |
Description
Belt, B/5L, 21/32 x 82 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting Zerk 1/4"-28 SAE-LT Y3 (H1641Y3)
- CHICAGO PNEUMATIC Blade Set (CA145709)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- PIX Belt, 8V, 1 x 118 in. OC, 3 Band (3H8V1180)
- PIX Belt, B Kevlar, 5/8 x 49 in. OC (B46K)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX Belt, B/5L, 21/32 x 135 in. OC (B132)
- PIX Belt, AX Cogged, 1/2 x 48 in. OC (AX46)
- PIX V-Belt, 5/8 X 224 (5V2240)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- Pix V-Belts