Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 74 in. OC
Mfr # B71/5L740
Zoro # G809717045
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 74 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 74 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.73 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 74 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- DODGE FC-DL-200 (128818 FC-DL-200)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- DAYTON DC Gearmotor, 228.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 90V DC Voltage (1LRB1)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX V-Belt, 1 X 450 (8V4500)
- PIX V-Belt, Cogged 5/8 X 47 (5VX470)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- PIX Poly Rib J Belt, 52 in. EL-8 Rib (520J8)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- GATES 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (3L440K)
- Pix Power Transmission Belts