Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 69 in. OC
Mfr # B66/5L690
Zoro # G509716713
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 69 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 69 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.68 |
Description
Belt, B/5L, 21/32 x 69 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E580)
- DAYTON Shutter Motor (4C885)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DSR03.00)
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- PIX PIX, A40/4L420, V-Belt 1/2 X 42 (A40/4L420)
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- Pix V-Belts