Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 61 in. OC
Mfr # B58/5L610
Zoro # G009716305
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 61 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 61 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.6 |
Description
Belt, B/5L, 21/32 x 61 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6M)
- PARKER Reservoir Breather, 1 In NPT, 9 In L (934332T)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (15F203)
- PIX Belt, BB, 21/32 x 115.6 in. OC (BB111)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- D&D 1412mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1412)
- Pix V-Belts