Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 59 in. OC
Mfr # B56/5L590
Zoro # G109715949
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 59 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 59 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.58 |
Description
Belt, B/5L, 21/32 x 59 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- QUICK PRODUCTS Quick Products QP-QCBPGF Quick Connect Air Compressor Irrigation Blow Out Fitting - Female (QP-QCBPGF)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- D&D 1862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1862)
- Pix V-Belts