Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 580 in. OC
Mfr # B577
Zoro # G209716112
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 580 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 580 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 5.92 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 580 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Manual Drain, For Use with F08/F17/F72/F73/F74 Filter, L08/L17 Lubricator (619-50)
- AIGNEP USA Elbow Connector, 19/32" Hex, 6mm Tube (55110-6-1/4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N6-4F)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- PIX Belt, A Kevlar, 1/2 x 125 in. OC (A123K)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- Pix Power Transmission Belts