Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 48 in. OC
Mfr # B45/5L480
Zoro # G109714515
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 48 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 48 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.47 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 48 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- CHAMPION PNEUMATIC Check Valve, Intake, 3/4in (P05822B)
- LEGACY Flexzilla Pro Hd Safety Coupler And Plug Kit, 656FZ (656FZ)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Belt, A/4L, 1/2 x 72 in. OC (A70/4L720)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- PIX Belt, A/4L, 1/2 x 71 in. OC (A69/4L710)
- PIX Belt, AX Cogged, 1/2 x 44 in. OC (AX42)
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- Pix Power Transmission Belts