Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 44 in. OC
Mfr # B41/5L440
Zoro # G009714660
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 44 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 44 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.42 |
Description
Belt, B/5L, 21/32 x 44 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spray Valve, Lever Operated, For 4NB27 (S600080)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- GATES Truflex V-Belts, 4L240 (4L240)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- Pix V-Belts