Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 42 in. OC
Mfr # B39/5L420
Zoro # G509714788
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 42 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 42 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.4 |
Description
Belt, B/5L, 21/32 x 42 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- DAYTON 5L960 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (5L960)
- TITAN HD Motor Dual Run Cap, 25/5 MFD, 440V, Round (PRCFD255A)
- PIX Belt, XPZ Cogged, 10 x 1237mm LP (XPZ1237)
- PIX Belt, BX Cogged, 21/32 x 99 in. OC (BX96)
- PIX Belt, SPB, 17 x 2580mm LP (SPB2580)
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- Pix V-Belts