Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 36 in. OC
Mfr # B33/5L360
Zoro # G209713807
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 36 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 36 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.34 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 36 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PIRANHA 521551, Pressure Line, 10 micron (ZX-521551)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- INTERSTATE PNEUMATICS 1/8 Inch Male NPT Wing Flange Type Drain Cock Valve (VP21)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- PIX PIX, B60/5L630, V-Belt 5/8 X 63 (B60/5L630)
- PIX Belt, B Kevlar, 5/8 x 31 in. OC (B28K)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- Pix Power Transmission Belts