Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 35 in. OC
Mfr # B32/5L350
Zoro # G109713808
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 35 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 35 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.33 |
Description
Belt, B/5L, 21/32 x 35 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- DAYTON 5L460 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (5L460)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- D&D 73" Outside Length, 5/8" Top Width, 1 Ribs (5VX730)
- Pix V-Belts