Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 348 in. OC
Mfr # B345
Zoro # G109713587
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 348 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 348 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.57 |
Description
Belt, B/5L, 21/32 x 348 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- FAFNIR Single Row Angular Contact Ball Bearing (7211W)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- Pix V-Belts