Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 32 in. OC
Mfr # B29/5L320
Zoro # G609713353
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 32 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 32 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.3 |
Description
Belt, B/5L, 21/32 x 32 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- PIX Belt, AX Cogged, 1/2 x 44 in. OC (AX42)
- PIX Belt, B/5L, 21/32 x 36 in. OC (B33/5L360)
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- PIX Vbelt 1/2X85 Xdv (A83K)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band (3HBX94)
- Pix Power Transmission Belts