Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 315 in. OC
Mfr # B312
Zoro # G609713667
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 315 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 315 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.23 |
Description
Belt, B/5L, 21/32 x 315 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002ZZEC3 (6002ZZEC3)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- PIX Belt, BX Cogged, 21/32 x 166 in. OC (BX163)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- PIX V-Belt, 1/4 X 46 (2L460)
- PIX Poly Rib J Belt, 19 in. EL-8 Rib (190J8)
- PIX V-Belt, Cogged 5/8 X 80 (5VX800)
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- Pix Power Transmission Belts