Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 298 in. OC
Mfr # B295
Zoro # G509712937
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 298 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 298 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.05 |
Description
Belt, B/5L, 21/32 x 298 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- INTERSTATE PNEUMATICS 1 Inch ID 400ft 250 PSI Red Rubber Hose (HA20-400)
- PIX Belt, XPA Cogged, 13 x 2582mm LP (XPA2582)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- PIX Belt, XPA Cogged, 13 x 1232mm LP (XPA1232)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- PIX Belt, B/5L, 21/32 x 44 in. OC (B41/5L440)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- D&D 1500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1500)
- Pix V-Belts