Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 28 in. OC
Mfr # B25/5L280
Zoro # G009711904
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 28 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 28 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.26 |
Description
Belt, B/5L, 21/32 x 28 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0005 (G60401-0005)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- PIX Belt, BX Cogged, 21/32 x 26 in. OC (BX23)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX Belt, C, 7/8 x 130 in. OC (C126)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 300in OC, 3 Band (3/5V3000)
- Pix Power Transmission Belts