Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 256 in. OC
Mfr # B253
Zoro # G209711902
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 256 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 256 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.62 |
Description
Belt, B/5L, 21/32 x 256 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pneumatic Globe Control Valve, 1 in. (K1TE81136RCAA11)
- EATON AEROQUIP Adpt, MNPTxMNPT 1/4"-18x1/8"-27, Straight (2083-4-2S)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-76.53-A)
- PIX Belt, BX Cogged, 21/32 x 27 in. OC (BX24)
- PIX PIX, 3L225, V-Belt 3/8 X 22.5 (3L225)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- PIX Belt, A/4L, 1/2 x 125 in. OC (A123)
- PIX Belt, SPZ, 10 x 1600mm LP (SPZ1600)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- Pix V-Belts