Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 253 in. OC
Mfr # B250
Zoro # G609711946
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 253 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 253 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.59 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 253 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx98"L, Outside Length: 98" (M118760)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- PIX Belt, C, 7/8 x 103 in. OC (C99)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- PIX Belt, SPB, 17 x 2932mm LP (SPB2932)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- Pix Power Transmission Belts