Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 230 in. OC
Mfr # B227
Zoro # G409710903
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 230 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 230 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.35 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 230 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- ALEMITE Drive Fitting Straight 35/64 X 1/4 DRILL (1743-B)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6028)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- PIX Belt, SPC, 22 x 9000mm LP (SPC9000)
- PIX Belt, BX Cogged, 21/32 x 115 in. OC (BX112)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- D&D 875mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ875)
- Pix Power Transmission Belts