Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 229 in. OC
Mfr # B226
Zoro # G709711099
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 229 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 229 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.34 |
Description
Belt, B/5L, 21/32 x 229 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- D&D 105" Outside Length, 1/2" Top Width, 1 Ribs (A103/4L1050)
- D&D Timing Belt, 8M, 25 x 3360mm PL, T420 (3360-8M-25)
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- PIX V-Belt, Cogged 5/8 X 35 (5VX350)
- PIX Belt, B/5L, 21/32 x 100 in. OC (B97/5L1000)
- PIX Belt, SPA, 13 x 1900mm LP (SPA1900)
- PIX Belt, SPZ, 10 x 1450mm LP (SPZ1450)
- PIX , , V-Belt 1/2 X 17 (A15/4L170)
- DAYTON C65 V-Belt, 69" Outside Length, 7/8" Top Width, 1 Ribs (3GWL8)
- Pix V-Belts