Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 194 in. OC
Mfr # B191
Zoro # G309721412
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 194 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 194 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.98 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 194 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 5 gal. (RPO6BF/5)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- MACNAUGHT Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers (P3TR)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- BANDO 2286 mm Outside Length, 16 mm Top Width, 1 Ribs (5V900)
- Pix V-Belts