Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 180 in. OC
Mfr # B177
Zoro # G109720967
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 180 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 180 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.83 |
Description
Belt, B/5L, 21/32 x 180 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- TIMKEN TRB Cage & Roller SubAssembly, 11BC-2 (11BC-2)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- PIX Belt, 5V, 5/8 x 95 in. OC, 4 Band (4H5V950)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 124" (B124)
- Pix Power Transmission Belts