Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 174 in. OC
Mfr # B171
Zoro # G709720619
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 174 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 174 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.77 |
Description
Belt, B/5L, 21/32 x 174 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- PIX V-Belt, 5/8 X 170 (5V1700)
- PIX Belt, BX Cogged, 21/32 x 106 in. OC (BX103)
- PIX Belt, A Kevlar, 1/2 x 94 in. OC (A92K)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- Pix V-Belts