Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 168 in. OC
Mfr # B165
Zoro # G109720776
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 168 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 168 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.71 |
Description
Belt, B/5L, 21/32 x 168 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In (MF0066004)
- DAYTON DC Gearmotor, 30.0 in-lb Max. Torque, 360 RPM Nameplate RPM, 90V DC Voltage (3XA83)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Brass (3DM3-B)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- CARLISLE BX120 Gold-Ribbon Cog-Belt (BX120)
- Pix Power Transmission Belts