Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 164 in. OC
Mfr # B161
Zoro # G209720355
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 164 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 164 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.67 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 164 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6008 2RS1, Single Row Ball Bearings (6008 2RS1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- PIX Belt, AX Cogged, 1/2 x 37 in. OC (AX35)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5V1120)
- Pix Power Transmission Belts