Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 159 in. OC
Mfr # B156
Zoro # G909720013
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 159 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 159 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.61 |
Description
Belt, B/5L, 21/32 x 159 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (114XL037)
- ALEMITE 500-E Grease Gun 10,000 psi, 16oz Bulk or 14oz Cartridge w/ 18in Hose & Coupler (500-E-ALEMITE)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH415)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1500mm (SPB1500)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- PIX V-Belt, Cogged 5/8 X 132 (5VX1320)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- MITSUBOSHI 2/B61 64Inch Outside Length, 2 Ribs (2RB61)
- Pix V-Belts