Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 143 in. OC
Mfr # B140
Zoro # G209719199
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 143 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 143 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.45 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 143 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- DODGE Stock Bore Taper Lock Bushing, 2-7/16 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (117176)
- PIX V-Belt, 5/8 X 224 (5V2240)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- PIX Belt, AX Cogged, 1/2 x 69 in. OC (AX67)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- D&D 144" Outside Length, 5/8" Top Width, 1 Ribs (5LK1440)
- Pix V-Belts