Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 112 in. OC
Mfr # B109
Zoro # G509718038
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 112 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 112 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.13 |
Description
Belt, B/5L, 21/32 x 112 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, Flare, 1 In, Pk2 (41407)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X04)
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- MI-T-M Hose, 15-0243 (15-0243)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- PIX Belt, C, 7/8 x 50 in. OC (C46)
- PIX Belt, B, 21/32 x 97 in. OC, 3 Band (3HB94)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- MITSUBOSHI 4/C115 119Inch Outside Length, 4 Ribs (4RC115)
- Pix V-Belts