Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 98 in. OC
Mfr # B95K
Zoro # G809718363
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 98 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 98 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1 |
Description
Belt, B Kevlar, 5/8 x 98 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- FRITA Frita 239121 Master Mechanic Single Piece Air Chisel Spring (239121)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- LEGACY Flexzilla Retractable Water Hose Reel 1 (LEGL8340FZ)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- PIX Belt, BB, 21/32 x 107.6 in. OC (BB103)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX V-Belt, Variable Speed 1-3/16 X 40 (1930V400)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- GATES Truflex V-Belts, 2L150 (2L150)
- Pix V-Belts